Learn More
Fisherbrand™ EcoSmart Vinyl Chair Chrome - Desk Height with Medium Back, Seat Tilt and EcoSmart Casters
Shop All Fisherbrand ProductsDescription
- Features seat height adjustment
- Medium Back
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Polished Cast Aluminum base
- Dual-wheel, self-braking, non-marring casters made from recycled content suitable for hard floors
- EcoSmart Vinyl made from recycled content
Specifications
Specifications
| Product Type | General Seating Chair |
| Back Style | Ergonomic |
| Color | Black |
| With Casters | Yes |
| With Backrest | Yes |
| Footrest | No |
| With Lumbar Support | Yes |
| With Armrest | No |
| With Tilt | Yes |
| Material | Vinyl Upholstery |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.