Learn More
Fisherbrand™ EcoSmart Vinyl Chair Chrome - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring and EcoSmart Casters
Shop All Fisherbrand Products

Description
- Features seat height adjustment
- Medium Back
- 20 in. diameter oval tube chrome foot ring with internal lock
- Six-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
- Polished Cast Aluminum base
- Dual-wheel, self-braking, non-marring casters made from recycled content suitable for hard floors
- EcoSmart Vinyl made from recycled content
Specifications
Specifications
| Product Type | General Seating Chair |
| With Casters | Yes |
| With Lumbar Support | Yes |
| Footrest | Yes |
| With Armrest | Yes |
| With Backrest | Yes |
| Color | Black |
| Back Style | Ergonomic |
| With Tilt | No |
| Material | Vinyl Upholstery |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.