Learn More
Fisherbrand™ EcoSmart Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring and EcoSmart Casters
Shop All Fisherbrand ProductsDescription
- Features seat height adjustment
- Medium Back
- 20 in. diameter oval tube chrome foot ring with internal lock
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Polished Cast Aluminum base
- Dual-wheel, self-braking, non-marring casters made from recycled content suitable for hard floors
- EcoSmart Vinyl made from recycled content
Specifications
Specifications
| Product Type | General Seating Chair |
| With Backrest | Yes |
| Footrest | Yes |
| With Lumbar Support | Yes |
| With Tilt | Yes |
| With Casters | Yes |
| With Armrest | No |
| Color | Gray |
| Back Style | Ergonomic |
| Material | Vinyl Upholstery |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.