Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Klever EcoXChange™ Safety Cutter
GREENER_CHOICE

Catalog No. 17800668
Change view
Click to view available options
Includes:
KCJ-XH-20X Blade Head
KCJ-XH-35X Blade Head
KCJ-XH-65X Blade Head
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
17-800-668 KCJ-XH-20X Blade Head
17-800-669 KCJ-XH-35X Blade Head
17-800-670 KCJ-XH-65X Blade Head
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-800-668 Supplier Klever Supplier No. ECO200XC20EX
Add to Cart
Add to Cart

The Klever EcoXChange™ is the plastic safety cutter and an ideal solution to support your sustainability goals. This concealed blade cutter features a reusable handle made from 100% pre-consumer recycled plastic and the replaceable blade head. Keep the handle, replace the head!

  • Reusable handle is made from 100% pre-consumer recycled plastic to support your ESG goals.
  • Reduce plastic waste by reusing the handle and only replacing the blade head.
  • Lightweight multiple position handle for increased control and reach.
  • Mix-and-match various narrow and wide interchangeable blade heads to create the perfect tool for each substrate. 1 pre-loaded per handle. Additional sold separately.
  • Easy release locking tab releases replaceable blade heads.
  • Concealed blade reduces cut injuries and damaged goods.
  • Integrated handle mounted metal tape splitter preserves blade life.
  • Made with advanced plastic polymers and a high-quality carbon steel blade for superior strength and durability.
  • Highest safety level.
  • Ambidextrous
  • Manufactured in the U.S.A. offering reduced CO2 emissions during shipping and supply chain reliability over imported alternatives.

Specifications

Blade Material Carbon Steel
Product Type Concealed Blade Safety Cutter
For Use With (Application) Cutting Corrugate/Boxes, Plastic Banding, Bagged Goods, Film/Stretch Wrap, Light-Duty Zip Ties, Tape
Handle Type Ergonomic
Length (English) Blade 0.18 in.
Length (Metric) Blade 4.57 mm
Size 9 x 5 x 1.25 in. (L x W x H)
Length (English) 6.5 in.
Length (Metric) 165.1 mm
Length (English) Handle 6.5 in.
Length (Metric) Handle 165.1 mm
Disposable Reusable
Sterility Non-sterile
Includes KCJ-XH-20X Blade Head
Autoclavable Not Autoclavable
Handle Material 100% Recycled Plastic
Color Black/Green
Quantity 10/Pk.
Graduated No
Packaging Type Bag
Width (English) Blade 1.37 in.
Width (Metric) Blade 34.92 mm
Width (English) 1.38 in.
Width (Metric) 35.05 mm
Height (English) 0.31 in.
Height (Metric) 7.95 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.