Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ EDC Pocket Knife

Catalog No. 17000267
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-000-267 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-267 Supplier Slice™ Supplier No. 10496
  • $50.00
    $40.65 / Each of 1

    Save $9.35

    19% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This sleek, portable tool brings safety with a finger-friendly™ blade that is effective at cutting a wide variety of materials. An integrated lanyard hole and pocketable form factor keep the 10496 conveniently close and ready to go. Custom blade-change hex key is included.

This sleek, portable tool brings safety to the EDC (Every Day Carry) community. It features the Slice™ patent-pending grinding process, which creates a finger-friendly™ edge that is both safe to the touch and effective at cutting a wide variety of materials. The handle is made from durable die-cast aluminum and offers a textured surface for a comfortable grip. An integrated lanyard hole and pocketable form factor keep the 10496 conveniently close and ready to go. It ships with a rounded-tip 10524 blade and is compatible with the pointed-tip 10525 and the serrated 10523. All compatible blades are made from advanced ceramics and last up to 11 times longer than equivalent metal blades.

  • Installed blade type: rounded tip #10524
  • Durable die-cast aluminum handle
  • Textured surface for a comfortable grip
  • Manual retraction
  • Ambidextrous design; reverse blade orientation for lefties
  • Integrated lanyard hole
  • Finger-friendly™ blade cuts effectively
  • Reduces injuries; lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Blade edge lasts up to 11.2x longer than metal
  • Compatible blades: 10523, 10524, 10525
  • Vinyl-dipped hex key included

Specifications

Blade Material Zirconium Oxide
For Use With (Equipment) Slice™ Blade 10523, 10524, 10525, Hex key
Handle Material AL, AL Alloy, POM, Stainless Steel
Length (English) 2.64 in.
Length (Metric) 67 mm
Material Aluminum Alloy
Size Small, Pocket
Color Black/Orange
Depth (English) 0.32 in.
Depth (Metric) 8.2 mm
Description Pocket utility knife EDC
Dimensions (L x W x H) 67 x 25 x 8.2 mm (2.64 x 0.98 x 0.32 in.)
For Use With (Application) General purpose
Height (English) 0.32 in.
Height (Metric) 8.2 mm
Includes Slice™ Blade 10524, Hex key
Safety Features Safety Blade
Sterility Non-sterile
Style Utility Knife
Weight (English) 0.81 oz.
Weight (Metric) 23 g
Width (English) 0.98 in.
Width (Metric) 25 mm
Handle Type Straight
Product Type EDC Pocket Knife
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.