Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edge Biologicals Saline

Catalog No. EBT0626
Change view
Click to view available options
Quantity:
1.8 mL
5 mL
9.9 mL
10 mL
Concentration:
0.45%
0.85%
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Concentration
EB-T0626 9.9 mL 0.85%
EB-T0616 5 mL 0.85%
EB-T0636 10 mL 0.85%
EB-T0600 1.8 mL 0.45%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. EB-T0626 Supplier Edge Biologicals Supplier No. T0626
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile saline for solution dilutions

  • Ingredients are sodium chloride and 1000mL deionized water
  • Sterile
  • Autoclavable
  • Comes in screw-capped glass test tubes, 16 x 125 mm (0.630 x 4.92 in.)

1.8mL (0.061oz.)Filtered sterile saline, 0.45%

  • pH is 6.95
  • 5mL (0.169oz.) Sterile saline, 0.85%
    • pH is 7.24
  • 9.9mL (0.334oz.) Sterile saline, 0.85%
    • pH is 7.12
  • 10mL (0.338oz.)Sterile saline, 0.85%
    • pH is 7.0

    Laboratory Use Only. Not for use in diagnostic or therapeutic procedures

    Specifications

    Concentration 0.85%
    Additive Saline
    Form Liquid
    For Use With (Application) Dilutions
    Packaging Type Tube
    Quantity 9.9 mL
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.