Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Edge Molding for Brackets, Hand Trucks, and Stands

Catalog No. 19085874 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
Brackets, Hand Trucks, and Stands
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-085-874 Brackets, Hand Trucks, and Stands
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-874 Supplier Justrite™ Supplier No. 35402
  • $39.00
    $26.65 / Each of 1

    Save $12.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Edge Molding is constructed from steel reinforced vinyl and fits tightly to the bracket assembly for enhanced cylinder grip and minimal damage to cylinder and hand truck

Made from steel reinforced vinyl, this replacement bumper guard edge molding fits tightly to the bracket assembly for enhanced cylinder grip and to minimize damage to the cylinder and hand truck. Comes in 10-ft sections.

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Edge Molding
Material Steel-reinforced Vinyl
For Use With (Equipment) Brackets, Hand Trucks, and Stands
Height (Metric) 25 mm
Length (English) 10 in.
Length (Metric) 102 mm
Width (Metric) 102 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.