Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Edsal Steel Adjustable Shelving, 36 x 18 x 72 in, 5-Shelf

Catalog No. 5000536051
Encompass

This steel adjustable shelving unit features five shelves, each with an 800 lb capacity, and measures 36 in wide, 18 in deep, and 72 in high. Constructed with heavy-duty steel and a Z-beam design, it has a black powder-coated finish. The shelves are adjustable in 1-1/2 in increments and use a boltless rivet-lock adjustment system.

  • Five shelves with 800 lb capacity each
  • Heavy-duty steel construction with Z-beam design
  • Black powder-coated finish
  • Shelves adjustable in 1-1/2 in increments
  • Boltless rivet-lock adjustment type
  • Can be assembled horizontally as two 36 in high units
  • Includes post caps, beams, inside post couplers, braces, posts, and particleboard decks
  • One year limited warranty

Catalog No. 50-005-36051 Supplier MSC Supplier No. 50271428
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel adjustable shelving unit features five shelves, each with an 800 lb capacity, and measures 36 in wide, 18 in deep, and 72 in high. Constructed with heavy-duty steel and a Z-beam design, it has a black powder-coated finish. The shelves are adjustable in 1-1/2 in increments and use a boltless rivet-lock adjustment system.

  • Five shelves with 800 lb capacity each
  • Heavy-duty steel construction with Z-beam design
  • Black powder-coated finish
  • Shelves adjustable in 1-1/2 in increments
  • Boltless rivet-lock adjustment type
  • Can be assembled horizontally as two 36 in high units
  • Includes post caps, beams, inside post couplers, braces, posts, and particleboard decks
  • One year limited warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.