Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Educational Labeling Tape
GREENER_CHOICESDPSCI_ED

Catalog No. S68132 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Aqua
Assorted
Blue
Gray
Green
Orange
Pink
Red
White
Yellow
Width (English):
0.5 in.
0.75 in.
1 in.
Quantity:
12/Cs.
16/Cs.
24/Cs.
3/Pk.
4/Pk.
6/Pk.
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Quantity
S68132 Assorted 0.75 in. 16/Cs.
S68702 Gray 0.5 in. 6/Pk.
S68127 White 0.5 in. 6/Pk.
S68129 Green 0.5 in. 6/Pk.
S68128 Yellow 0.5 in. 6/Pk.
S68130 Pink 0.5 in. 6/Pk.
S68131 Assorted 0.5 in. 24/Cs.
S68133 Red 0.5 in. 6/Pk.
S68135 Blue 0.5 in. 6/Pk.
S68134 Orange 0.5 in. 6/Pk.
S68136 Aqua 0.5 in. 6/Pk.
S68138 White 0.75 in. 4/Pk.
S68139 Yellow 0.75 in. 4/Pk.
S68141 Pink 0.75 in. 4/Pk.
S68140 Green 0.75 in. 4/Pk.
S68142 Red 0.75 in. 4/Pk.
S68703 Gray 0.75 in. 4/Pk.
S68144 Blue 0.75 in. 4/Pk.
S68143 Orange 0.75 in. 4/Pk.
S68145 Aqua 0.75 in. 4/Pk.
S68146 White 1 in. 3/Pk.
S68147 Yellow 1 in. 3/Pk.
S68148 Green 1 in. 3/Pk.
S68149 Pink 1 in. 3/Pk.
S68151 Orange 1 in. 3/Pk.
S68150 Red 1 in. 3/Pk.
S68152 Blue 1 in. 3/Pk.
S68137 Assorted 1 in. 12/Cs.
S68704 Gray 1 in. 3/Pk.
S68153 Aqua 1 in. 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. S68132
Add to Cart
Add to Cart

Colored Educational Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Write on with pen, pencil or permanent marker
  • Stick to most surfaces, including glass, plastic and metal
  • Remove cleanly and easily
  • Supplied in 14 yd. (13m) rolls on 1 in. (2.5cm) cores without dispenser

Specifications

Color Assorted
Format Tape
Product Type Colored Label Tape
For Use With (Application) Waterproof, Oil and Acid resistant
Quantity 16/Cs.
Temperature Range (English) -10 to 250°F
Temperature Range (Metric) -23°C to +121°C
Length (English) 14 yd.
Length (Metric) 13 m
Width (English) 0.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.