Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edvotek™ EdvoCycler™ Jr.
SDPSCI_ED

Catalog No. S72162 Shop All EDVOTEK Products
Change view
Click to view available options
Class Size:
12 to 16 Students
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S72162 12 to 16 Students
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72162 Supplier Edvotek™ Supplier No. 540
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

EdvoCycler™ Jr. offers superior performance and ease-of-use in a sleek form factor with a vivid touchscreen display.

  • Easy to use and program
  • Holds 16 x 0.2 ml PCR Samples and 8-Tube Strip Compatible
  • 7 inch HD Color Touchscreen Displays Real-Time Cycling Data
  • Edvotek PCR Programs Included + Storage for 100 More
  • Standalone Machine - No PC or Smartphone Required
  • High Precision Algorithm Yields Superior Results
  • Heated Lid Prevents Sample Evaporation
  • Active Cooling to 4°C
  • Instant Incubate Function
  • Temperature Range: 4 to 99°C
  • Maximum Ramp Rate: 4°C
  • 2 Year Warranty
  • Made in USA

Specifications

Grade 9 to Undergraduate
For Use With (Application) DNA Amplification
Includes Power Cord
Quantity 1
Weight (English) 9.5 lb.
Weight (Metric) 4.3 kg
Class Size 12 to 16 Students
Product Type PCR Machine
Description Capacity: 16 x 0.2 mL, Display Type: Capacitive Touchscreen
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.