Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edvotek™ Digital Shaking Water Baths
SDPSCI_ED

Catalog No. S05876 Shop All EDVOTEK Products
Change view
Click to view available options
Capacity (Metric):
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S05876 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05876 Supplier Edvotek™ Supplier No. 5027

missing translation for 'validMainframeMsg'

Offer exceptional temperature control from ambient to 99°C.

Designed for the precise sample incubation when aeration and agitation are required.

  • Feature a stainless-steel chamber
  • Maximum temperature: 99°C (210°F)
  • Accuracy of ±0.5°C
  • 10L chamber size: 12 x 9 x 6 in. (30.5 x 22.9 x 15.2 cm)

Specifications

Controller Type Digital
Capacity (Metric) 10 L
Temperature Range 99°C
Type Water Bath
Material Stainless Steel
Temperature Accuracy ±0.5°C
Shipping Weight (Metric) 8.79 kg
Electrical Requirements 110 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.