Learn More
Description
A simple solution for direct cooling of small samples. Thermo Scientific™ EK Immersion Coolers offer wide temperature ranges and integrated control. They can be used with open-bath circulators to provide the easiest way to cool small samples. A reliable and flexible alternative to tap water cooling that eliminates the inconvenience of handling dry ice or liquid nitrogen, saving both time and money. All models feature CFC-free refrigerant.
Models EK20 and EK30
- Air-cooled cooling circuit Suitable for individual cooling applications like cooling smaller volumes, removing reaction heat or replacing tap water cooling
- EK20 is designed for baths with a 15cm depth; end temperature of -25°C can be reached in a 5L Dewar vessel
- EK30 is designed for baths with a 20cm depth; end temperature of -30°C can be reached in a 5L Dewar vessel
Models EK45 and EK90
- Multi-purpose coolers with own controller for temperature accuracy of approximately 1° to 2°C
- Suitable for individual cooling applications like cooling smaller volumes or removing reaction heat
- Air-cooled cooling circuit Digital temperature display
- EK45: Reaches temperatures down to -45°C in a 5L Dewar vessel
- EK90: Reaches temperatures down to -90°C in a 5L Dewar vessel
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | EK 90 Temperature Setpoint Option, Flexible Probe, 230V/50Hz |
| Cooling Capacity | 350w at +20°C; 280w at -10°C; 170w at -40°C; 100w |
| Temperature Range | -90°C to +40°C |
| Model | EK90 |
| Length (English) Hose | 59 in. |
| Length (Metric) Hose | 150 cm |
| Electrical Requirements | 230 V 50/60 Hz |
| Voltage | 230 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
