Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ EK Immersion Coolers
GSA_VA

Catalog No. 13875837
missing translation for 'changeView'
Click to view available options
Temperature Range:
-90°C to +40°C
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range Voltage
13-875-837 -90°C to +40°C 115 V
13-875-836 -90°C to +40°C 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 missing translation for 'options'
Catalog No. 13-875-837 Supplier Thermo Scientific™ missing translation for 'supplierNo' 3291902

Simplify direct cooling of small samples with immersion coolers. Combine immersion coolers with open-bath circulators for a reliable, flexible alternative to tap water cooling that eliminates dry ice or liquid nitrogen handling--saving both time and money.

A simple solution for direct cooling of small samples. Thermo Scientific™ EK Immersion Coolers offer wide temperature ranges and integrated control. They can be used with open-bath circulators to provide the easiest way to cool small samples. A reliable and flexible alternative to tap water cooling that eliminates the inconvenience of handling dry ice or liquid nitrogen, saving both time and money. All models feature CFC-free refrigerant.

Features:

Models EK45 and EK90

  • Multi-purpose coolers with own controller for temperature accuracy of approximately 1° to 2°C
  • Suitable for individual cooling applications like cooling smaller volumes or removing reaction heat
  • Air-cooled cooling circuit; digital temperature display
  • EK45: reaches temperatures down to -45°C in a 5L Dewar vessel
  • EK90: reaches temperatures down to -90°C in a 5L Dewar vessel

Warranty: varies by country, please contact us for details

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description EK 90 Temperature Setpoint Option, Flexible Probe, 115V/60Hz
Cooling Capacity 350w at +20°C; 280w at -10°C; 170w at -40°C; 100w
Temperature Range -90°C to +40°C
Model EK90
Length (English) Hose 59 in.
Length (Metric) Hose 150 cm
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.