Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PARTICLE MEASURING SYSTEMS INC EL R BATT LI-ION 14.4V 6.6AH

Catalog No. NC3397500
Encompass

  • Battery chemistry: Lithium-ion (Li-ion)
  • Nominal voltage: 14.4 V
  • Capacity: 6.6 Ah
  • Primary device compatibility: Lasair Pro Airborne Portable Particle Counter
  • Rechargeable: true
  • Core function: Portable power supply
  • Application suitability: Regulated cleanroom and field operations
  • Design characteristic: Lightweight
  • Operational durability: High cycle life
  • Energy density: High

Catalog No. NC3397500 Supplier PARTICLE MEASURING SYSTEMS INC Supplier No. 1000025008
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Battery chemistry: Lithium-ion (Li-ion)
  • Nominal voltage: 14.4 V
  • Capacity: 6.6 Ah
  • Primary device compatibility: Lasair Pro Airborne Portable Particle Counter
  • Rechargeable: true
  • Core function: Portable power supply
  • Application suitability: Regulated cleanroom and field operations
  • Design characteristic: Lightweight
  • Operational durability: High cycle life
  • Energy density: High

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.