Learn More
Elastic Stain Kit, 1 Kit, G-Biosciences

Description
Elastin is protein occurring either as branching fibers or sheets. It is highly refractive, elastic and usually thinner than collagen fibers. Demonstration of elastic tissue is useful in various vascular diseases such as emphysema (atrophy of elastic tissue) and arteriosclerosis (thinning and loss of elastic fibers).
- Kit components: Hematoxylin
- Solution: 250 mL
- Ferric Chloride Solution: 125 mL
- Iodine Solution: 250 mL
- Van Gieson Solution: 250 mL
Specifications
Specifications
| Quantity | 1 Kit |
| Product Type | Elastic Stain Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.