Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Pressure Washer, Cold Water, 4.0 GPM, 230 V

Catalog No. 502836899
Encompass

The Value Collection pressure washer is an electric, cold water unit designed for efficient cleaning. It features a robust general triplex ceramic plunger pump and delivers a powerful 3000 psi with a flow rate of 4.0 GPM, making it suitable for demanding laboratory and industrial applications.

  • Operates with cold water
  • Electric power type
  • Delivers a flow rate of 4.0 GPM
  • Maximum amperage of 30.0 A
  • Operates on 230 V
  • Equipped with a general triplex ceramic plunger pump
  • Includes a 50 ft hose
  • Powered by a universal motor
  • Provides 3000 psi pressure
  • Single power phase
  • Features a 2 wheel cart frame for easy mobility
  • Hose size is 3/8 in

Catalog No. 50-283-6899 Supplier MSC Supplier No. 48352348
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Value Collection pressure washer is an electric, cold water unit designed for efficient cleaning. It features a robust general triplex ceramic plunger pump and delivers a powerful 3000 psi with a flow rate of 4.0 GPM, making it suitable for demanding laboratory and industrial applications.

  • Operates with cold water
  • Electric power type
  • Delivers a flow rate of 4.0 GPM
  • Maximum amperage of 30.0 A
  • Operates on 230 V
  • Equipped with a general triplex ceramic plunger pump
  • Includes a 50 ft hose
  • Powered by a universal motor
  • Provides 3000 psi pressure
  • Single power phase
  • Features a 2 wheel cart frame for easy mobility
  • Hose size is 3/8 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.