Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pressure Washer, 2.1 GPM, Electric, Cold Water

Catalog No. 502837253
Encompass

This pressure washer provides efficient cleaning with a 2.1 GPM flow rate and 1200 PSI pressure. Designed for cold water applications, it features an electric universal motor and a durable triplex ceramic plunger pump, making it suitable for various professional cleaning tasks.

  • Cold water operation
  • Electric power type
  • 2.1 GPM flow rate
  • 1200 PSI pressure
  • Triplex ceramic plunger pump
  • 25.00 feet hose length
  • Includes two hand carry handles
  • Operates on 110 V and 15.0 A
  • Single power phase

Catalog No. 50-283-7253 Supplier MSC Supplier No. 48352421
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pressure washer provides efficient cleaning with a 2.1 GPM flow rate and 1200 PSI pressure. Designed for cold water applications, it features an electric universal motor and a durable triplex ceramic plunger pump, making it suitable for various professional cleaning tasks.

  • Cold water operation
  • Electric power type
  • 2.1 GPM flow rate
  • 1200 PSI pressure
  • Triplex ceramic plunger pump
  • 25.00 feet hose length
  • Includes two hand carry handles
  • Operates on 110 V and 15.0 A
  • Single power phase

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.