Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pressure Washer, Electric, 3.0 GPM, 2000 PSI

Catalog No. 502837621
Encompass

This electric pressure washer is equipped with a General Triplex Ceramic Plunger Pump and a 50 foot hose, designed for efficient cleaning applications.

  • Power type: Electric
  • Flow rate: 3.0 GPM
  • Pressure: 2000 PSI
  • Voltage: 220 V
  • Maximum amperage: 20.0 A
  • Pump type: General Triplex Ceramic Plunger
  • Hose length: 50 feet
  • Features a 4 wheel frame
  • Hose size: 3/8 in

Catalog No. 50-283-7621 Supplier MSC Supplier No. 48352520
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This electric pressure washer is equipped with a General Triplex Ceramic Plunger Pump and a 50 foot hose, designed for efficient cleaning applications.

  • Power type: Electric
  • Flow rate: 3.0 GPM
  • Pressure: 2000 PSI
  • Voltage: 220 V
  • Maximum amperage: 20.0 A
  • Pump type: General Triplex Ceramic Plunger
  • Hose length: 50 feet
  • Features a 4 wheel frame
  • Hose size: 3/8 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.