Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Zoro Select Electrical Tape, Vinyl, 600 V, 7 mil, 1 ea

Catalog No. 502783426
Encompass_Preferred

This general-purpose electrical tape is designed for reliable insulation and protection in various indoor and outdoor applications. Constructed from a vinyl backing with a rubber adhesive, this single-sided, continuous roll provides excellent conformability and performance across a broad temperature range.

  • Features a 7 mil thickness with a voltage rating of 600 V
  • Operates in temperatures from 30°F to 220°F
  • Resistant to UV, flame, moisture, chemicals, and abrasion
  • Offers an adhesion strength of 16 oz./in. to steel
  • Meets CSA and UL listed standards for safety

Catalog No. 50-278-3426 Supplier Grainger Supplier No. 19N739
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This general-purpose electrical tape is designed for reliable insulation and protection in various indoor and outdoor applications. Constructed from a vinyl backing with a rubber adhesive, this single-sided, continuous roll provides excellent conformability and performance across a broad temperature range.

  • Features a 7 mil thickness with a voltage rating of 600 V
  • Operates in temperatures from 30°F to 220°F
  • Resistant to UV, flame, moisture, chemicals, and abrasion
  • Offers an adhesion strength of 16 oz./in. to steel
  • Meets CSA and UL listed standards for safety

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.