Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MetroVac Electric Sweeper, 0.75 Peak HP, 120V, 5.5 lbs

Catalog No. 502836443
Encompass

The ElectraSweep is a versatile electric sweeper and hand vacuum designed for efficient dry cleaning in homes, workshops, or studios. It features a 0.75 peak HP motor, operates on 120V, and is constructed from steel, weighing 5.5 lbs.

  • Pet turbine driven revolving hand brush
  • Custom attachments and a hose
  • All-steel construction
  • Lightweight design at 5.5 lbs
  • Easily maneuverable Eurostyle combo carpet/floor tool
  • Designed for dry pick up only
  • Ergonomic chrome/steel handle
  • Quick-release cord storage strap
  • 0.75 peak HP single fan motor
  • Operates at 120V, 4 amps, 500 watts
  • 50 CFM airflow
  • 60 inch water lift sealed suction
  • 30 ft. 2 conductor cord
  • 3 ft. flexible hose

Catalog No. 50-283-6443 Supplier MSC Supplier No. 38775359
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ElectraSweep is a versatile electric sweeper and hand vacuum designed for efficient dry cleaning in homes, workshops, or studios. It features a 0.75 peak HP motor, operates on 120V, and is constructed from steel, weighing 5.5 lbs.

  • Pet turbine driven revolving hand brush
  • Custom attachments and a hose
  • All-steel construction
  • Lightweight design at 5.5 lbs
  • Easily maneuverable Eurostyle combo carpet/floor tool
  • Designed for dry pick up only
  • Ergonomic chrome/steel handle
  • Quick-release cord storage strap
  • 0.75 peak HP single fan motor
  • Operates at 120V, 4 amps, 500 watts
  • 50 CFM airflow
  • 60 inch water lift sealed suction
  • 30 ft. 2 conductor cord
  • 3 ft. flexible hose

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.