Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Electric Access Port
SDP

Catalog No. 5000217496 Shop All BINDER Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
CB 170
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
50-002-17496 CB 170
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-002-17496 Supplier BINDER™ Supplier No. 80121848
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Use With: CB 170

  • 8-pin
  • For low voltage
  • With LEMO socket (coverable) and LEMO plug (max. 24V to 2A)

Specifications

Description Electric access port - 8-pin, for low voltage with LEMO socket (coverable) and LEMO plug (max. 24 V - 2 A)
For Use With (Equipment) CB 170
Type Access Port
For Use With (Application) Low voltage
Includes LEMO socket (coverable) and LEMO plug (max. 24 V - 2 A)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.