Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Schneider Electric Electric Actuator, 24V, 35 lb.-in., 1 ea

Catalog No. 502762698
Encompass_Preferred

These direct coupled, spring return actuators provide proportional modulation control for dampers and valves within HVAC systems. Designed for reliability, these units feature microprocessor-controlled, brushless DC motor technology with digital sensing to ensure precise operation and stall protection.

  • Proportional control via 2 to 10 Vdc signal
  • True mechanical spring return operation
  • Adjustable rotation from 40° to 95°
  • Visual position indicator
  • Maintenance-free, direct mount design
  • NEMA 2 (IP54) rated housing
  • Equipped with a switch for direct or reverse acting control mode
  • Operating ambient temperature range of -22°F to 140°F (-30°C to 60°C)
  • Auxiliary power supply of +20 Vdc at 25 mA

Catalog No. 50-276-2698 Supplier Grainger Supplier No. 161X98
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These direct coupled, spring return actuators provide proportional modulation control for dampers and valves within HVAC systems. Designed for reliability, these units feature microprocessor-controlled, brushless DC motor technology with digital sensing to ensure precise operation and stall protection.

  • Proportional control via 2 to 10 Vdc signal
  • True mechanical spring return operation
  • Adjustable rotation from 40° to 95°
  • Visual position indicator
  • Maintenance-free, direct mount design
  • NEMA 2 (IP54) rated housing
  • Equipped with a switch for direct or reverse acting control mode
  • Operating ambient temperature range of -22°F to 140°F (-30°C to 60°C)
  • Auxiliary power supply of +20 Vdc at 25 mA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.