Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Electric Analog Laboratory Overhead Stirrers

Catalog No. 14500215 Shop All Fisherbrand Products
Change view
Click to view available options
Viscosity:
10,000 mPas
15,000
20,000 mPas
7500 mPas
Speed:
1200 rpm
2000 rpm
350 rpm
6000 rpm
Capacity:
15 L
20 L
30 L
40 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity Speed Capacity
14-500-215 7500 mPas 6000 rpm 15 L
14-500-214 10,000 mPas 2000 rpm 20 L
14-500-213 15,000 1200 rpm 30 L
14-500-212 20,000 mPas 350 rpm 40 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-500-215
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

9/16 in. dia. x 10 in. L aluminum support rod and 6 ft. three-wire cord with grounded plug

Variable speed stirrers are electronically controlled and built to handle viscosities ranging from light watery solutions to high viscosity fluids.

  • Model A20 is a general purpose stirrer to handle a wide range of applications including more viscous materials
  • Model A30 is specially designed for heavy duty viscous materials and combines speed with power; will maintain constant speed regardless of viscosity changes as mixing progresses
  • Model A40 is a high torque, low rpm stirrer specifically designed to maintain constant low speed
  • Model A15 is a light duty stirrer ideal for light to medium-light viscosity fluids
  • Totally enclosed, non-ventilated motor keeps corrosive fumes and dust out for a long and trouble free service life
  • Permanent magnet, D.C. motor provides maximum constant torque throughout entire speed range
  • On/off switch for quick stopping
  • Overload protection - a manually resettable circuit breaker for safety
  • Heavy cast aluminum control box with motor keeps workplace uncluttered and away from corrosive spills or splashes
  • Eye level control knob electronically regulates speed of application required

Order Info

  • Shaft, propeller, stand, and clamp are available separately
  • A Declaration of Conformity can be provided upon request
  • All units are 120V/60Hz

Certifications

CE marked, UL listed

Compliance

ETL listed and conform to CSA Certification

Specifications

Speed 6000 rpm
Capacity 15 L
Display Analog
Voltage 120 V
Height (English) 13 in.
Height (Metric) 33 cm
Length (English) 14 in.
Length (Metric) 36 cm
Electrical Requirements 120V 60Hz
Amperage 0.8 A
Frequency 60 Hz
Horsepower 0.1
Certifications/Compliance CE, ETL, CSA
Description Model A15
For Use With (Application) Light to medium-light viscosity fluids
Includes 10 L x 0.56 in. dia. aluminum support rod and 6 ft. three wire cord with grounded plug
Material Steel Aluminum
Motor Type DC
Torque 190
Type Electric Overhead Stirrer
Viscosity 7500 mPas
Weight (English) 8 lb.
Weight (Metric) 3.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.