Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Electric Desk with Phenolic Top

Catalog No. 14726315
Change view
Click to view available options
Width (English):
35.43 in.
43.31 in.
59.06 in.
70.87 in.
For Use With (Equipment):
M30 Upright Module
M36 Upright Module
M53 Upright Module
M60 Upright Module
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) For Use With (Equipment)
14-726-315 70.87 in. M60 Upright Module
14-726-312 35.43 in. M30 Upright Module
14-726-313 43.31 in. M36 Upright Module
14-726-314 59.06 in. M53 Upright Module
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 14-726-315 Supplier Treston™ Supplier No. 14CTED818USPHE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Treston Electric Desk comes with quick, silent, and wide height adjustment allowing for a tailored experience for each individual. This ergonomic sit-stand desk perfectly suits light-duty laboratories and offices. Add Treston upright accessories and more for a flexible and ergonomic workstation.

  • The Treston Electric Desk TED comes with quick, silent, and wide height adjustment allowing for a tailored experience for each individual. This ergonomic sit-stand desk perfectly suits light-duty laboratories and offices. The desk can be customized with accessories that further enhance ergonomics, free desk space, and provide order. The table withstands high loads and is stable at all heights.
    • Wide Height Adjustment Range: 24.8 in. to 50 in. (25.2 in. Range Total)
    • Quick and Silent Adjustment: 1 in. per sec.
    • Depth 31.5 in.
    • Includes 3/4 in. black phenolic top with upright mounting holes
    • Desk Load Capacity: 440 lb.; Above-Desk Add-Ons: 176 lb.
    • Reliable Nordic Choice, Compliant with Standards
    • Adapts to Different Needs with Multiple Accessories (Swivel arms for screens and document holders, shelves with carton dividers, lights, castors, perforated back panel for tools, bins, etc.)

Specifications

Product Type Bench
Color Gray
Material Steel
Adjustable (Height) 24.8 in. to 50 in. (25.2 in. Range Total)
Amperage 0.375
Certifications/Compliance CE
Depth (English) 31.5 in.
Finish Powder-Coated
For Use With (Equipment) M60 Upright Module
For Use With (Application) Light-Duty Lab/Assembly, Office
Includes Frame, Top, and Hardware
Load Bearing Capacity (English) 440 lb.
Load Bearing Capacity (Metric) 200 kg
No. of Shelves None
No. of Drawers None
Warranty 2 Years
Voltage 100/240 V
Weight (English) 109 lb.
Weight (Metric) 49 kg
Width (English) 70.87 in.
Width (Metric) 1800 mm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.