Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Buyers Products Electric Tarp Kit, Aluminum, High Speed, 600 W, 1 ea

Catalog No. 502786473
Encompass_Preferred

This electric side-mount tarp kit provides the necessary components to install a motorized tarp system on a dump truck, allowing for efficient tarp deployment and retraction from one end of the truck bed to the other. Designed to protect dump truck contents from various weather conditions, the kit features a durable aluminum construction and is suitable for dump beds ranging from 8 ft to 19 ft in length.

  • System type: Electric side mount
  • Motor power: 600 W, 12 VDC, high speed
  • Gear ratio: 90:1
  • Wind deflector included: Yes, aluminum
  • Arm assembly: Telescoping aluminum pivot arm
  • Springs: 4 per arm
  • Cable included: 60 ft, 8 ga dual conductor battery cable
  • Includes: Mounting hardware, wire connectors, and 6 plastic arm guides
  • Motor warranty: 1 year

Catalog No. 50-278-6473 Supplier Grainger Supplier No. 19A790
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric side-mount tarp kit provides the necessary components to install a motorized tarp system on a dump truck, allowing for efficient tarp deployment and retraction from one end of the truck bed to the other. Designed to protect dump truck contents from various weather conditions, the kit features a durable aluminum construction and is suitable for dump beds ranging from 8 ft to 19 ft in length.

  • System type: Electric side mount
  • Motor power: 600 W, 12 VDC, high speed
  • Gear ratio: 90:1
  • Wind deflector included: Yes, aluminum
  • Arm assembly: Telescoping aluminum pivot arm
  • Springs: 4 per arm
  • Cable included: 60 ft, 8 ga dual conductor battery cable
  • Includes: Mounting hardware, wire connectors, and 6 plastic arm guides
  • Motor warranty: 1 year

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.