Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Electrical Tape, 3/4 x 66 ft, 1 ea

Catalog No. 502866295
Encompass

This electrical tape is designed for various applications, offering an operating temperature range of 0 to 220°F.

  • Width: 3/4 in
  • Length: 66 ft
  • Color: Black
  • Minimum operating temperature: 0°F
  • Maximum operating temperature: 220°F
  • Country of origin: China

Catalog No. 50-286-6295 Supplier MSC Supplier No. 81013526
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electrical tape is designed for various applications, offering an operating temperature range of 0 to 220°F.

  • Width: 3/4 in
  • Length: 66 ft
  • Color: Black
  • Minimum operating temperature: 0°F
  • Maximum operating temperature: 220°F
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.