Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, Symmetry C18, 3.5 μm, 4.6 x 75 mm

Catalog No. 50791142 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This reversed-phase column incorporates embedded polar group technology to shield silica's residual silanol surface from basic analytes, improving peak shape and resolution. Designed for pharmaceutical and biopharmaceutical analytical methods, it offers unmatched reproducibility. Manufactured with high-purity silica and tightly controlled processes, its performance exceeds HPLC column standards.

  • Features embedded polar group technology
  • Shields against basic analytes for improved peak shape and resolution
  • Ensures unmatched column-to-column and batch-to-batch reproducibility
  • Manufactured with high-purity silica and controlled processes
  • Dimensions: 4.6 mm ID x 75 mm length
  • Particle size: 3.5 μm
  • Phase type: C18
  • Pore size: 100 Å
  • Meets USP L1 standards

Catalog No. 50-791-142 Supplier Waters Corp Supplier No. 186002133
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This reversed-phase column incorporates embedded polar group technology to shield silica's residual silanol surface from basic analytes, improving peak shape and resolution. Designed for pharmaceutical and biopharmaceutical analytical methods, it offers unmatched reproducibility. Manufactured with high-purity silica and tightly controlled processes, its performance exceeds HPLC column standards.

  • Features embedded polar group technology
  • Shields against basic analytes for improved peak shape and resolution
  • Ensures unmatched column-to-column and batch-to-batch reproducibility
  • Manufactured with high-purity silica and controlled processes
  • Dimensions: 4.6 mm ID x 75 mm length
  • Particle size: 3.5 μm
  • Phase type: C18
  • Pore size: 100 Å
  • Meets USP L1 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.