Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ Electrofusion Chambers - Meander Fusion Chambers

Catalog No. btx454 Shop All BTX Harvard Products
Change view
Click to view available options
Connection Type:
Banana Plug to Micrograbber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
BTX454 Banana Plug to Micrograbber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX454 Supplier BTX™ Supplier No. 450107
Only null left
Add to Cart
Add to Cart

Meander Fusion Chambers specifically used for electro cell fusion of mammal, plant, yeast, fungi and microorganisms.

  • Novel microslide design which is specifically used for electro cell fusion
  • Conductive metal alloy with two primary bars spaced 0.2 mm apart
  • Designed for direct viewing of dimer formation
  • Compatible with BTX Systems such as ECM 2001+ and Gemini X2

Specifications

For Use With (Application) Cell Fusion, Hybridoma Production, Plant Protoplast Fusion
For Use With (Equipment) ECM 2001+, Legacy ECM 2001 Electrofusion Generators
Material Metal Alloy
Product Line BTX Electrofusion
Product Type Electrofusion accessory
Voltage 16 VAC, 480 VDC
Description Meander Fusion Chamber, 4 Pk.
Field Type Divergent
Includes 4 x Meander Fusion Chambers
Pulse Number Range 1 to 99 (depending on voltage)
Pulse Length Range 1 μsec. to 99 msec.
Quantity 4 Pk.
Size (English) Gap 0.0078 in.
Size (Metric) Gap 0.2 mm
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Pulse Form AC Sine Wave, DC Square Wave
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.