Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ 1M KNO3 Electrolyte Solution

Catalog No. 01913217 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Quantity:
25 mL
6 x 250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-913-217 6 x 250 mL
01-911-515 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-913-217 Supplier Mettler Toledo™ Supplier No. 51350086
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Features a special cap for easy refilling of electrodes. Mettler Toledo™ 1M KNO3 Electrolyte Solution provides a bridge electrolyte for optimum performance of DX series Ion-Selective Electrode (ISE) half-cells. It is used for determination of ammonium, potassium and nitrate.

Measuring with ion-selective electrodes (ISE) is the easiest and most affordable way to determine ion concentration. However, ISEs require careful handling and the use of the correct solutions. It is important to fill the reference electrode of every ISE with the recommended electrolyte solution. The correct electrolyte will minimize junction potentials and provide optimum temperature and time response.

  • Recommended for use with DX-series ISE half-cells
  • Used for determination of ammonium, potassium and nitrate
  • Equipped with a special cap to facilitate easy filling of electrodes
  • The electrolyte must be refilled or replaced regularly for good electrode performance
  • Available in 25mL and 250mL bottles, and a 6 × 250mL bulk pack
TRUSTED_SUSTAINABILITY

Specifications

Concentration 1 mol/L KNO3
Description Electrolyte 1 mol/L KNO3, 6 x 250 mL
Type ISE Bridge Electrolyte Solution
Filling Solution Type Electrolyte
pH Range 6
Quantity 6 x 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.