Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ 1M KNO3 Electrolyte Solution
GSA_VA

Catalog No. p-8014388 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Quantity:
25 mL
6 x 250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-911-515 25 mL
01-913-217 6 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-911-515 Supplier Mettler Toledo™ Supplier No. 51343182
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Features a special cap for easy refilling of electrodes. Mettler Toledo™ 1M KNO3 Electrolyte Solution provides a bridge electrolyte for optimum performance of DX series Ion-Selective Electrode (ISE) half-cells. It is used for determination of ammonium, potassium and nitrate.

Measuring with ion-selective electrodes (ISE) is the easiest and most affordable way to determine ion concentration. However, ISEs require careful handling and the use of the correct solutions. It is important to fill the reference electrode of every ISE with the recommended electrolyte solution. The correct electrolyte will minimize junction potentials and provide optimum temperature and time response.

  • Recommended for use with DX-series ISE half-cells
  • Used for determination of ammonium, potassium and nitrate
  • Equipped with a special cap to facilitate easy filling of electrodes
  • The electrolyte must be refilled or replaced regularly for good electrode performance
  • Available in 25mL and 250mL bottles, and a 6 × 250mL bulk pack

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.9 oz.
Capacity (Metric) 25 mL
Color Colorless
Concentration 1 mol/L KNO3
Description Electrolyte 1 mol/L KNO3, 25mL
For Use With (Equipment) DX Series ISE Half Cell
Type ISE Bridge Electrolyte Solution
Filling Solution Type 1M KNO3; 25 mL, Electrolyte
Packaging 25 mL
pH Range 6
Quantity 25 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.