Learn More
Troemner™ Electronic Balance UltraClass Weight with Traceable Certificate and Protective Case
Shop All Troemner ProductsDescription
- Troemner UltraClass offers high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | Traceable Certificate |
| Material | Stainless Steel (303) |
| Case Material | Polycarbonate |
| Weight (Metric) | 5 kg |
| Density | 7.85 g/cm3 |
| Shape | Cylindrical |
| Tolerance | 6 mg |
| Diameter (English) Outside | 3.21 in. |
| Diameter (Metric) Outside | 8.17 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.