Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ Electronic Benchtop Autoclave
SDP

Catalog No. 01670989 Shop All Heidolph North America Products
Change view
Click to view available options
Model:
2840EPV
2850EPV
Capacity (Metric):
23 L
27.2 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric)
01-670-989 2850EPV 23 L
01-670-988 2840EPV 27.2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-670-989 Supplier Heidolph™ Tuttnauer™ Supplier No. 023210751

missing translation for 'validMainframeMsg'

2540EPV and 2840EPV Electronic Autoclaves - the only gravity autoclaves that are upgradeable to pre-post vacuum by software.

  • Optimal chamber capacity for 5 extra-long trays to utilize more than 80% chamber capacity.
  • Convenient and easy loading with door opening to 110°.
  • Advanced documentation and traceability options utilizing T Connect software.
  • Remote Wi-Fi monitoring available via smartphone or tablet.
  • Internal memory can store up to 1,000 cycles.
  • Transfer data to PC or Network via ethernet connection and USB outlet.
  • Shorter cycle times reduce energy consumption and electricity costs.

Applications:

  • Sterilization of glass, tools, wrapped tools

Order Info

Please contact Fisher Scientific customer service for installation requirements prior to purchase.

Warranty and Services

3 Year

Specifications

Autoclavable Autoclavable
Amperage 9 A
Certifications/Compliance CB
Color White
Depth (English) Outside 23 in.
Depth (Metric) Outside 58.42 cm
Description 2850EPV Electronic Benchtop Autoclave
Capacity (English) 778 oz.
Capacity (Metric) 23 L
Depth (Metric) Chamber 45.72 cm
Diameter (English) Chamber 10 in.
Depth (English) Chamber 18 in.
Diameter (Metric) Chamber 25.4 cm
For Use With (Application) Sterilization of glassware and instruments
Length (English) 19 in.
Height (English) Exterior 19.23 in.
Length (Metric) 48.26 cm
Model 2850EPV
Product Type Benchtop Autoclave
Temperature (English) 250°F
Temperature (Metric) 121°C
Weight (English) 111 lb.
Display Digital
Weight (Metric) 50.5 kg
Electrical Requirements 120 V
Features Larger chamber capacity, user-friendly touchpad and control panel, 10 in. chamber, T-Connect software capability for documentation and traceability options
Height (Metric) Chamber 43.18 cm
Height (English) Chamber 17 in.
Latex Free No
Operating Pressure 40.6 psi, (2.8 bar)
Printer Yes
Voltage 120 V
Wattage 1500 W
Width (English) Exterior 18.9 in.
Sterility Non-sterile
Shipping Weight (Metric) 62.5 kg
No. of Shelves 5
Width (Metric) Exterior 48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.