Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electronic Digital Micrometer
SCI_ED

Catalog No. S40502A
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S40502A Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40502A Supplier Marathon Management Company Supplier No. CO 030025

Includes

1.5V battery and impact-resistant ABS case

Offers metric/inch conversion, origin setting, data hold, relative/absolute measuring and tolerance setting.

  • Measures from 0 to 25mm
  • Made of hardened and ground stainless steel
  • Resolution: 0.001mm
  • Accuracy: 0.002mm
  • RS-232 port connects micrometer to a printer or computer with user-supplied cable

Specifications

Product Type Digital Micrometer
Material Stainless Steel
For Use With (Application) Offers metric/inch conversion, origin setting, data hold, relative/absolute measuring and tolerance setting
Includes 1.5V Battery and impact-resistant ABS Plastic case, spanner, Foam lined with Metal hinges and snap locked lacquered storage box, large digital display
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.