Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Electronic Drive Height Adjustable Stainless Steel Table
GREENER_CHOICE

Catalog No. 15050310 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15-050-310 72 in.
15-050-308 48 in.
15-050-309 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-050-310
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Electronic Drive height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.

  • Electronic Drive height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.
  • The work top is 1 in. tall, includes support channels and has square edges on all four sides.
  • Tables include a 5 in. apron on all four sides.
  • Synchronized electromechanical drive in each leg provides for a height adjustment range of 30 in. to 41 in. with a weight capacity of 900lb.
  • The electronic controller features lockout and programmable minimum and maximum heights.
  • Tables ship assembled.

Specifications

Width (English) 72 in.
Width (Metric) 182.9 cm
With Casters No
No. of Shelves None
Warranty 2 Years
No. of Drawers None
Color Silver
Frame Material Stainless Steel
Adjustable Yes
Certifications/Compliance SEFA 8
Finish #4 Finish
Includes Table Assembly
Adjustable (Height) 30 to 41 in.
Autoclavable Not Autoclavable
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 30 to 41 in.
Height (Metric) 76.2 to 104.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.