Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Electronic Macro Pipette 0.2-10 mL Model Nozzle Insert
SDP

Catalog No. 22147655 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-147-655 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-147-655 Supplier VistaLab™ Technologies Supplier No. 90606008
Add to Cart
Add to Cart

Maintenance part

  • Ovation pipettes feature a removeable nozzle with an internal aerosol/liquid barrier filter which prevents liquid from being aspirated into the pipette.
  • If this filter becomes wet, the pipette will not aspirate fluid until the filter or entire nozzle is replaced.
  • If the pipette leaks when using serological pipets, the nozzle, Sero-Adapter or nozzle insert may need to be replaced.

Specifications

For Use With Pipettes
Material Plastic
Model 0.2 to 10 mL Model
Sterility Non-sterile
Volume (Metric) 10 mL
For Use With (Equipment) Electronic Macro Pipette
Quantity 1/bag
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.