Learn More
Description
- Electronic plasma expressor designed for controlled blood component separation workflows
- Electronic control supports consistency and reduces operator variability
- Helps standardize plasma expression across routine blood bank procedures
- Compact bench design supports efficient operation in laboratories and blood centers
- Ideal for blood component processing, transfusion services, and clinical laboratory use
Specifications
Specifications
| Type | Electronic Optical Plasma Expressor |
| Sample Type | Plasma |
| For Use With (Application) | Plasma Expression, Separation from Whole Blood |
| Analysis Time | Approximately 1 sec. after Detecting Red Cells |
| Includes | Automatic Clamp, A/C Power Adapter |
| Height (English) | 9.4 in. |
| Width (English) | 9.1 in. |
| Electrical Requirements | A/C 100/120V or 220/240V input, 18V output |
| Weight (English) | 7 lb. |
| Dimensions (L x W x H) | 165 x 230 x 240 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.