Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Electrostatic Dissipative (ESD) Polyester Circuit Board Labels for M6/M7 Printers

Catalog No. 17011090 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.2 x 0.5 in.
0.2 x 0.65 in.
0.25 x 0.25 in.
0.25 x 0.75 in.
0.25 x 1.5 in.
0.275 x 0.5 in.
0.375 x 1 in.
0.5 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
5.08 mm
6.35 mm
6.99 mm
9.53 mm
12.7 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Height (Metric)
17-011-090 0.25 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm
17-004-774 0.2 x 0.65 in. M710, BMP71 5.08 mm
17-011-146 0.2 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 5.08 mm
17-011-100 0.2 x 0.65 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 5.08 mm
17-011-093 0.25 x 0.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm
17-004-842 0.25 x 0.75 in. M710, BMP71 6.35 mm
17-004-809 0.25 x 1.5 in. M710, BMP71 6.35 mm
17-011-097 0.25 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm
17-011-099 0.275 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.99 mm
17-004-780 0.275 x 0.5 in. M710, BMP71 6.99 mm
17-011-094 0.375 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm
17-004-829 0.5 x 1 in. M710, BMP71 12.7 mm
17-011-096 0.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 17-011-090 Supplier Brady™ Supplier No. M610473
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

WorkHorse™ Glossy White Static Dissipative Circuit Board Labels is ideal for barcode, printed circuit board and electronic Equipment Identification.

  • Meets recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
  • Meets UL969 Labeling and Marking Standard; CSA Accepted, RoHS Compliant
  • Has surface resistivity values in the recommended range for dissipative ESD packaging materials
  • Made of B-473 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized, RoHS Compatibility Pass 2011/65/EU
Adhesive Type Static-dissipative
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Electrical Labeling, General Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -40°F to +356°F
Temperature Range (Metric) -40°C to +180°C
Thickness (English) 0.0034 in.
Thickness (Metric) 0.09 mm
Dimensions (L x W) 0.25 x 0.75 in.
Length (English) 0.25 in.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (Metric) 6.35 mm
Alternate Part Number M6-10-473
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.