Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Elementary/Middle School Series Upright Microscope

Catalog No. 03000152 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
40X, 100X, 400X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
03-000-152 40X, 100X, 400X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-000-152
Add to Cart
Add to Cart

Small, lightweight design is Ideal for elementary/middle school classrooms

Optical System

  • Superior optical clarity
  • Finite optical system
  • 4x, 10x, 40xS objectives
  • 10x WF eyepiece with optional pointer
  • 3-position, inward-facing objective nosepiece
  • Objective combinations available: 2x, 10x and 40x; or 4x, 10x and 40x achro

Viewing Head

  • Monocular, with 45° incline
  • 360° rotation for shared use

Focusing

  • Coarse focus adjustment: 15 mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

Stage

  • Plain stage with slide clips, 100 x 90 mm
  • Spring-activated stage clips

Condenser

  • Abbe condenser
  • NA 1.25 with disc diaphragm

Frame

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • Cord wrap and power adapter storage
  • Rocker on/off switch located on top of base
  • Light intensity controls

Illumination

  • Eco-friendly and energy efficient LED illumination
  • Transmitted and/or reflected light path options available

Specifications

Condenser Type Abbe Condenser NA 1.25 Disc Diaphragm
Eyepiece WF 10X
Head Style Monocular, 45° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X
Model Elementary-Middle School Series
Objective Types Plan Achromatic
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord
Material Brass, Glass, Aluminum, Plastic
Nosepiece 3 position nosepiece
Optical Design Finite Optical System
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Width (English) 5.5 in.
Width (Metric) 14 cm
Height (English) 12.2 in.
Height (Metric) 31 cm
Electrical Requirements 110/220 V
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.