Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Elementary School Series Upright Microscope
SCI_ED

Catalog No. s72572 Shop All Fisherbrand Products
Change view
Click to view available options
Head Style:
Monocular, 45° inclined, 360° rotating
Monocular, with Vertical Viewing Tube
Eyepiece:
WF10X with Pointer
Resolution:
Coarse focus adjustment: 20mm; Independent fine focus: 1.4mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Eyepiece Resolution
S72572 Monocular, 45° inclined, 360° rotating WF10X with Pointer Coarse focus adjustment: 20mm; Independent fine focus: 1.4mm
S72560 Monocular, with Vertical Viewing Tube WF10X with Pointer Coarse focus adjustment: 20mm; Independent fine focus: 1.4mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S72572
This item is not returnable. View return policy

Small, compact, rugged, light weight design is Ideal for elementary and middle school classrooms

OPTICAL SYSTEM

  • Finite optical system
  • Outward facing 3 position turret nosepiece with 4X, 10X, 40X objectives
  • 10X WF eyepiece wtih optional pointer

VIEWING HEAD

  • Monocular

FOCUSING

  • Coarse focus adjustment of 20mm  with optional independent fine focus of 1.4mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Plain stage with slide clips, 100mm x 90mm
  • Spring activated stage clips

CONDENSER

  • Abbe Condenser
  • NA 1.25 with disc diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • 45° inclinable
  • Rocker on/off switch located on top of base
  • Battery powered

ILLUMINATION

  • Eco-friendly and energy efficient LED illumination

Warranty and Services

Limited Lifetime Warranty

Specifications

Condenser Type Disc Diaphragm
Eyepiece WF10X with Pointer
Head Style Monocular, 45° inclined, 360° rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X
Product Type Microscope
Resolution Coarse focus adjustment: 20mm; Independent fine focus: 1.4mm
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord
Material Brass, Glass, Aluminum, Plastic
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.