Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mini Diagonal Cutters
SDPSCI_ED

Catalog No. s43981
Encompass
Change view
Click to view available options
Length (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S43981 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43981 Supplier Elenco Electronics Inc Supplier No. ST1
Only null left
Add to Cart
Add to Cart

Electronic Technician Tool Kit Accessory.

  • Drop forged steel
  • With return spring
  • Cushion grip

Order Info

Length: 4.5 in.

Specifications

Length (English) 4.5 in.
Length (Metric) 11.43 cm
Material Drop-forged Steel
Includes Cushion grip, return spring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.