Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Elephant Z-Stool
SCI_ED

Catalog No. S30552 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Seating Height:
18 in.
22 in.
24 in.
Includes:
Stool
Stool, Backrest
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Seating Height Includes
S30552 24 in. Stool, Backrest
S30426 18 in. Stool
S30515 22 in. Stool
S30516 24 in. Stool
S30550 18 in. Stool, Backrest
S30551 22 in. Stool, Backrest
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S30552 Supplier National Public Seating™ Supplier No. 6624B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

NPS Elephant Z-Stool is ideal for hands-on settings like art studios or science labs.

  • 14-gauge chrome-plated eye-shaped tubular steel frame
  • Ergonomic blow molded contoured seat providing maximum air comfort
  • Foot Rings are welded to each leg by 4 contact points for added rigidity
  • Glides are permanently attached with embedded TPU and provide quiet and smooth gliding on all floor types
  • Nests on tabletops for easy cleanup and storage

Specifications

Product Type Elephant Z-Stool
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.8 kg
Weight (Metric) 7.03 kg
Footrest Yes
With Backrest Yes
Frame Type 14 Gauge Chrome Plated Tubular Steel Frame
Weight (English) 15.5 lb.
Width (English) 16.75 in.
With Casters No
Certifications/Compliance MAS Certified Green; ANSI-BIFMA
For Use With (Equipment) Science Table
Width (Metric) 42.545 cm
With Lumbar Support No
With Tilt No
Adjustable No
Arm Style Armless
With Armrest No
Finish Chrome
Color Black
Includes Stool, Backrest
Frame Material Steel
Seating Height 24 in.
Warranty 10 Years
Material Polypropylene
Seating Type Stool with Back
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.