Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Elevating C-Arm X-Ray Autopsy Cart
SDP

Catalog No. 22444135 Shop All Mopec Products
Change view
Click to view available options
HeightMetric: 91.44cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-444-135 HeightMetric: 91.44cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-135 Supplier Mopec Supplier No. HL100

missing translation for 'validMainframeMsg'

Specifically designed for use with portable x-ray fluoroscopy machines featuring a C-arm electronic image detector. Mopec™ Elevating C-Arm X-Ray Autopsy Cart has an open frame construction, allowing the c-arm clear travel of almost the entire length of the table and subframe.

  • Material finish is #4 satin finish
  • Open frame construction
  • Subframe is designed with a slope of 1-1/2 in. and has a 4 piston lift with manual cranks
  • Equipped with accessory rail for holding accessories
  • Casters : 8 in. non-corrosive heavy duty powder coated plastic-polyurethane tread casters
  • For use with optional body trays or cart top

Warranty and Services

1 Year Warranty

Specifications

Product Type Mobile Autopsy Cart
Depth (English) 27.25 in.
Depth (Metric) 69.21 cm
Height (English) 36 in.
Width (English) 79.11 in.
Height (Metric) 91.44 cm
Width (Metric) 200.93 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.