Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Elevating Dissection Cart
SDP

Catalog No. 22044635 Shop All Mopec Products
Change view
Click to view available options
Height (English):
32 to 40 in.
35 to 43 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22-044-635 32 to 40 in.
22-044-634 35 to 43 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-044-635 Supplier Mopec Supplier No. HA230ADA
Add to Cart
Add to Cart

Stainless steel elevating dissection cart with a sturdy frame and heavy-duty wheels to support bodies safely during examinations. Durable construction allows efficient transport while maintaining a sanitary and controlled work environment.

Construction

  • Hand crank 8 in. elevation
  • Hydraulic hand-crank-powered actuators
  • Built-in tapered slope
  • Includes drain hole with PVC drain valve
  • HA230: (4) heavy-duty 5 in. casters
  • HA230-ADA: (4) heavy-duty 8 in. casters
  • Casters consist of (3) total lock and (1) directional lock
  • (4) post sockets included

Materials

  • 16ga 1.5 in. SQ 304 stainless steel frame with 180-grit polished finish
  • 14ga 304 stainless steel top with drain with a No. 4 polished finish

Dimensions

  • 95.6 L x 34.5 W
  • HA230: 35 to 43 H in.
  • HA230-ADA: 32 to 40 H in.

Performance

  • ADA wheelchair accessible (HA230-ADA)

Capacity

  • 350 lb.

Compatibility

  • HA230: AX107 bucket holder
  • HA230-ADA: HO009 bucket holder
  • H0001: Bridge-style leg holder (must remove grid plate to work)
  • HO005: Post leg holders
  • HO006: Book holder assembly
  • HO024: Shelf (full length of underside of table)
  • H0030: Instrument tray holder
  • HO032: Shorter shelf (used with AX107 bucket holder)
  • HO1110: Misting system

Note: HA230-ADA cannot accommodate the HO024 or HO032 shelves

Specifications

Product Type Autopsy Table and Cart
Material Stainless Steel
Height (English) 32 to 40 in.
Length (English) 95.6 in.
Width (English) 34.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.