Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Elevating Dual Draft Workstation
SDP

Catalog No. 22444243 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
195 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-243 195 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-243 Supplier Mopec Supplier No. OE400

Designed with a ventilated work surface to allow for one to find the most agreeable height. Mopec™ Elevating Dual Draft Workstation is a large, elevating grossing work station that combines vital laboratory work space ventilation and a back-saving elevation feature.

  • Adjustable standing or sitting height of 85cm to 114cm
  • Elevating pendant switch
  • Provides down and back draft ventilation
  • Fixture with swing spout
  • Inch and centimeter ruler
  • Magnetic tool bar
  • Paper towel dispenser
  • One large and one small organizer bin
  • 35.56cm adjustable shelf
  • Energy saving, long life LED light
  • Perforated grid plates

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Station
Description Workstation Dual Draft, Elevating
Includes White cutting board 16 x 23 in.
Frequency 60 Hz
Voltage 115 V
Depth (English) 60 in.
Depth (English) Sink 8 in.
Depth (Metric) 152cm
Depth (Metric) Sink 20 cm
Height (English) 77.5 in.
Width (English) 29 in.
Height (Metric) 195 cm
Length (English) Sink 14 in.
Length (Metric) Sink 35cm
Width (English) Sink 16 in.
Width (Metric) 73cm
Width (Metric) Sink 40 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.