Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Elevating and Rotating Pedestal Autopsy Table
SDP

Catalog No. 22010002 Shop All Mopec Products
Change view
Click to view available options
Length (English):
104 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-010-002 104 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-010-002 Supplier Mopec Supplier No. 103648MG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An elevating and rotating autopsy table built to support rigorous demands while enhancing ergonomics within your lab.

Construction

  • Heliarc-welded seams and joints, ground and polished to match adjoining surfaces
  • Downdraft ventilation
  • GFCI protected receptacles with waterproof covers
  • Four fully perforated grid plates
  • Deluxe hydro-aspirator with reverse flow, cold water control valve with 10 ft. of hose
  • Spray hose assembly with cold water control valve, nozzle with 10 ft. of hose

Capacity

  • 750 lb.

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • 104 x 32 x 34.5 to 46.5 in.
  • Sink: 20 x 12 x 8 in.

Utilities/Power

  • One 115v/60hz/1ph/20a circuit for station
  • One 115v/60hz/1ph/20a circuit for disposal
  • Exhaust recommendation: 275-400 CFM

Performance

  • Top rotates manually 180 degrees in either direction
  • Backflow protection for all plumbing fixtures to prevent backflow of contaminated water
  • Rapid and positive drainage toward drain at center of table

Specifications

Product Type Autopsy Table
Material Stainless Steel (304)
Height (English) 46.5 in.
Length (English) 104 in.
Width (English) 32 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.