Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Elite CTS Conductivity / TDS / Salinity Pin-sensor Pocket Testers and Replacement Sensors

Catalog No. 13643127 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
CTS Pin-sensor Tester
Replacement Sensor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13-643-127 Replacement Sensor
13-643-121 CTS Pin-sensor Tester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-643-127 Supplier Thermo Scientific™ Supplier No. 01X001526
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible on-the-go conductivity, TDS, salinity and temperature testing using durable Elite CTS pin-sensor pocket testers for a variety of applications including hydroponics, pools, spas and more!

Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite CTS pin-sensor model to measure conductivity, total dissolved solids (TDS) or salinity with temperature using a pin-style direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure conductivity, TDS or salinity with temperature
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 150 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Conductivity) ± 1% full scale
Accuracy (Salinity) ± 1% full scale
Accuracy (TDS) ± 1% full scale
Calibration Modes Conductivity, TDS, salinity, temperature
Calibration Points (Conductivity) 1 to 3
Description Replacement sensor for Elite CTS Pin pocket tester
Channels 1
Display Type LCD Graphic, Backlit
IP Rating IP67
Measurement Modes Conductivity, TDS, Salinity, Temperature
Range (Conductivity) 0.00 to 20.00 mS/cm
Range (Salinity) 0.00 to 10.00 ppt
Range (TDS) 0.00 to 10.00 ppt
Temperature Range (Metric) 0.0°C to 60.0°C
Includes 1 replacement CTS pin-sensor
Product Type Replacement Sensor
Relative Humidity Range 5 to 85 %, non-condensing
Resolution (Conductivity) 0.1 μS/cm for 0.0 to 200.0 μS/cm; 1 μS/cm for200 to 2000 μS/cm; 0.01 mS/cm for 2.00 to 20.00 mS/cm
Resolution (Salinity) 0.10 ppt
Resolution (TDS) 0.1 ppm for 0.0 to 100.0 ppm; 1 ppm for 100 to 1000 ppm; 0.01 ppt for 0.10 to 10.00 ppt
Salinity Measurement Modes Per practical salinity curve
TDS Factor Range 0.40 to 1.00 (selectable)
Temperature Accuracy ±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
Temperature Compensation Yes
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Probe Calibration 1 point
Temperature Range (English) 32.0°F to 140.0°F
Temperature Resolution 0.1°C, 0.1°F
Warranty 6 months for replacement sensor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.