Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors

Catalog No. 13643124 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
PCTS Tester
Replacement PCTS Sensor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13-643-124 PCTS Tester
13-643-130 Replacement PCTS Sensor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-643-124 Supplier Thermo Scientific™ Supplier No. ELITEPCTS
  • $320.50
    $242.65 / Each of 1

    Save $77.85

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible on-the-go pH, conductivity, TDS, salinity and temperature testing using durable Elite PCTS pocket testers for a variety of applications including agriculture, aquaculture, hydroponics and more!

Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite PCTS model to measure pH, conductivity, total dissolved solids (TDS) or salinity with temperature for a wide range of applications. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure pH, conductivity, TDS or salinity with temperature
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 150 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Conductivity) ± 1% full scale
Accuracy (pH) ±0.02
Accuracy (Salinity) ± 1% full scale
Accuracy (TDS) ± 1% full scale
Backlight Option Yes
Battery Life 150 hr. (average)
Battery Type 4 x AAA Alkaline
Calibration Point to point
Calibration Modes pH, conductivity, TDS, salinity, temperature
Calibration Points 1 to 3
Calibration Points (Conductivity) 1 to 3
Calibration Points (pH) 1 to 3
Certifications/Compliance CE, FCC
Description Elite PCTS pocket tester for measuring pH, conductivity, TDS or salinity with temperature
Channels 2
Display Type Graphic Dot Matrix
IP Rating IP67
Measurement Modes pH, Conductivity, TDS, Salinity, Temperature
Range (Conductivity) 0.00 to 20.00 mS/cm
Range (pH) -1.00 to 15.00
Range (Salinity) 0.00 to 10.00 ppt
Range (TDS) 0.00 to 10.00 ppt
Resolution (pH) 0.01
Temperature Range (Metric) 0°C to 60.0°C
For Use With (Application) Drinking water, environmental, food & beverage, pool & spa, agriculture
Includes Elite PCTS tester with batteries, lanyard and soft carry case
Keypad 4 key
Probe Type Analog
Product Type PCTS Tester
Relative Humidity Range 5 to 85 %, non-condensing
Resolution (Conductivity) 0.1 μS/cm for 0.0 to 200.0 μS/cm; 1 μS/cm for200 to 2000 μS/cm; 0.01 mS/cm for 2.00 to 20.00 mS/cm
Resolution (Salinity) 0.10 ppt
Resolution (TDS) 0.1 ppm for 0.0 to 100.0 ppm; 1 ppm for 100 to 1000 ppm; 0.01 ppt for 0.10 to 10.00 ppt
Salinity Measurement Modes Per practical salinity curve
Stability 0.40 to 1.00 (selectable)
TDS Factor Range 0.40 to 1.00 (selectable)
Temperature Accuracy ±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
Temperature Compensation Yes
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Probe Calibration 1 point
Temperature Range (English) 32.0°F to 140.0°F
Temperature Resolution 0.1°C, 0.1°F
Temperature Selection ATC
Temperature Sensor Thermistor
Warranty 1 Year for Tester
Dimensions (L x W x H) 200 x 45 x 36mm
Shipping Weight (Metric) 175 g
Weight (Metric) 165 g (Including battery)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.