Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Elite pH Spear Pocket Testers and Replacement Sensors

Catalog No. 13643131 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Replacement Sensor
pH Spear Pocket Tester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13-643-131 Replacement Sensor
13-643-125 pH Spear Pocket Tester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-643-131 Supplier Thermo Scientific™ Supplier No. 01X001538
  • $234.00
    $191.65 / Each of 1

    Save $42.35

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible on-the-go pH testing using durable Elite spear pocket testers with replaceable sensors for a variety of applications include food, beverage, agriculture and more!

Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite pH Spear model to measure pH using a spear-shaped sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure pH
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 250 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (pH) ±0.02
Calibration Modes pH
Calibration Points (pH) 1 to 3
Description Replacement sensor for Elite pH spear pocket tester
Channels 1
Display Type LCD Graphic, Backlit
IP Rating IP67
Measurement Modes pH
Range (pH) -1 to 15
Resolution (pH) 0.01
Temperature Range (Metric) 0.0°C to 60.0°C
Includes 1 replacement pH spear sensor
Product Type Replacement Sensor
Relative Humidity Range 5 to 85 %, non-condensing
Temperature Accuracy Manual input
Temperature Compensation Yes with manual temperature input
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Range (English) 32.0°F to 140.0°F
Temperature Resolution 0.1°C, 0.1°F
Warranty 6 months for replacement sensor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.