Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Elliptical Magnetic Stirring Bars
SCI_ED

Catalog No. S80745 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
63.5 mm
76 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S80745 76 mm
S80746 63.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S80745 Supplier Bel-Art™ Supplier No. F371300003
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Egg-shaped stirring bars spin unrestricted by a vessel contour, which makes them especially suited for use with round-bottom vessels.

  • Contoured egg shape is ideal for use in round-bottom vessels and flasks, ensures complete mixing
  • Offers minimal contact when used in plastic containers; minimizes scraping
  • Egg shape provides pivot point without a separate ring or abrupt change in contour for smoother mixing
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ brand PTFE Coating; Superior chemical compatibility
  • Magnets are egg-shaped for more uniform strength throughout the bar, except three smallest sizes have a cylindrical magnet
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Material PTFE, Alnico Magnet
Type Magnetic Stir Bar
Quantity 1/Pk., 50/Cs.
Shape Egg
Color White
Diameter (English) 0.75 in.
Diameter (Metric) 19 mm
For Use With (Equipment) Round bottom flask 12000 and 22000 mL
Length (English) 3 in.
Length (Metric) 76 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.