Learn More
Description
- Contoured egg shape is ideal for use in round-bottom vessels and flasks, ensures complete mixing
- Offers minimal contact when used in plastic containers; minimizes scraping
- Egg shape provides pivot point without a separate ring or abrupt change in contour for smoother mixing
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ brand PTFE Coating; Superior chemical compatibility
- Magnets are egg-shaped for more uniform strength throughout the bar, except three smallest sizes have a cylindrical magnet
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Material | PTFE, Alnico Magnet |
| Type | Magnetic Stir Bar |
| Quantity | 1/Pk., 50/Cs. |
| Shape | Egg |
| Diameter (Metric) | 19 mm |
| For Use With (Equipment) | Round bottom flask 3000 and 5000 mL |
| Color | White |
| Diameter (English) | 0.75 in. |
| Length (English) | 2.5 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
